Shop All Bit Sockets
Tekton
4 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03202
Zoro # G7733977
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 4 mm
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB03202
- Zoro # G7733977
- UPC # 020209023440
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 4 mm |
Width | 0.50 in. |
Length | 1.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 4 mm |
Weight | 0.03 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Torx(R) SAE Socket, 12 Points (J5444)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- STANLEY Stanley 11-411 Hobby Blades for 10-401, (5 Pack) (11-411)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON 1/2 Inch Drive x E22 External Star Socket (SHD22422)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L (J4990R-9M)
- Tekton Sockets & Ratchets