Shop All Hex Keys
Tekton
4 mm Ball End Hex T-Handle Key
Mfr # KTX38040
Zoro # G010369682
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Features Ball end
- Handle Color Red; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 4 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Item | T-Handle |
Features | Ball end |
Handle Color | Red; Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS58N)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- TEKTON 7 mm Ball End Hex T-Handle Key (KTX38070)
- TEKTON 6-Tool Hex L-Key Rack 7/16-3/4 in. (OKH61502)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON 5/64 Inch Ball End Hex L-Key (KLX72078)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- Tekton Hex Keys