Shop All Hex Keys
Tekton
4 mm Ball End Hex L-Key
Mfr # KLX82040
Zoro # G510369625
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric Metric
- Features Ball End
- Material Steel
- Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 mm |
Length | 5.7 in |
Details
Finish | Manganese phosphate |
SAE or Metric | Metric |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- SUPERCUT 137-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (728019)
- TEKTON T10 Star L-Key (KLT22100)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON T20 Star L-Key (KLT22200)
- TEKTON 3.5 mm Ball End Hex L-Key (KLX82035)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- EKLIND SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short (19203)
- Tekton Hex Keys & Hex Key Sets