Shop All C Clamps
Tekton
4 Inch Malleable Iron C-Clamp
Mfr # 4017
Zoro # G8868312
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Throat Depth 2-1/8 in.
- Number of Pieces 1
- Overall Length 8.3"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-1/8 in. |
Overall Length | 8.3" |
Overall Clamp Length | 8.3" |
Size | 4" |
Height | 1 in. |
Length | 8.3 in. |
Width | 4 in. |
Details
Max. Opening | 4" |
Item | Malleable Iron C-Clamp 4" |
Number of Pieces | 1 |
Material | Iron |
Locking Mechanism | Threaded |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Weight | 1.4 lb. |
Description
Malleable Iron C-Clamp 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- TEKTON 1 Inch Malleable Iron C-Clamp (4009)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- TEKTON 2 Inch Malleable Iron C-Clamp (4011)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- KEEN 6 Inch C - Clamp (KE62781)
- UNITED SCIENTIFIC C-Clamp, 4" Jaw Opening (CLMPC4)
- Tekton Clamps