Shop All Adjustable Wrenches
Tekton
4 Inch Adjustable Wrench
Mfr # 23001
Zoro # G8869730
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Satin Chrome Plated
- Material Heat Treated Carbon Steel
- Features Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts
- Adjustable Wrench Nominal Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 23001
- Zoro # G8869730
- UPC # 020209230015
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Length | 4.3 in. |
Height | 0.3 in. |
Width | 1.4 in. |
Handle Length | 3.3 in. |
Details
Finish | Satin Chrome Plated |
Material | Heat Treated Carbon Steel |
Features | Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts |
Jaw Capacity | 1/2 in. |
Standards | ANSI |
Item | Adjustable Wrench 4" |
Weight | 0.11 lb. |
Description
Adjustable Wrench 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (1EZR9)
- SUMITOMO Turning Insert, 5/32" Thick, Coated, PK10 (CCMT32.52EMU-AC415K)
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- TEKTON 8 Inch Adjustable Wrench (23003)
- TEKTON 10 Inch Adjustable Wrench (23004)
- TEKTON 6 Inch Adjustable Wrench (23002)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- JONES STEPHENS 6 Length 5/16 Capacity Adjustable Pw (J40075)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- Tekton Adjustable Wrenches