Tekton

39-pc. Tap and Die Set (Metric) (Discontinued)


This Product is Discontinued
Shop for all Tap Sets

Key Features

  • Includes 1-pc. Long Handle Tap Wrench ; 1-pc. T Handle Tap Wrench ; 1-pc. Die Stock ; 1-pc. 1/8 in. Flat Screwdriver ; 1-pc. Thread Pitch Gauge ; 17-pc. Plug Type Taps ; 17-pc. Dies Tap and Die Sizes: ; Coarse Thread: 3 x 0.5, 3 x 0.6, 4 x 0.7, 4 x 0.75, 5 x 0.8, 5 x 0.9, 6 x 1.0, 7 x 1.0, 8 x 1.25, 10 x 1.5, 12 x 1.75 ; Fine Thread (NF): 6 x 0.75, 7 x 0.75, 8 x 1.0, 10 x 1.25, 12 x 1.5 ; Pipe Thread (NPT): 1/8 NPT 27
  • Height 1.8 in.
  • Width 8 in.
  • Length 12.8 in.
  • Weight 3.05 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 7559
  • Zoro # G8867037
  • UPC #
    020209075593
  • Country of Origin China
  • Category Tap Sets

Dimensions

Height 1.8 in.
Width 8 in.
Length 12.8 in.

Details

Item Tap and Die Set,(Metric) 39 pcs.
Includes 1-pc. Long Handle Tap Wrench ; 1-pc. T Handle Tap Wrench ; 1-pc. Die Stock ; 1-pc. 1/8 in. Flat Screwdriver ; 1-pc. Thread Pitch Gauge ; 17-pc. Plug Type Taps ; 17-pc. Dies Tap and Die Sizes: ; Coarse Thread: 3 x 0.5, 3 x 0.6, 4 x 0.7, 4 x 0.75, 5 x 0.8, 5 x 0.9, 6 x 1.0, 7 x 1.0, 8 x 1.25, 10 x 1.5, 12 x 1.75 ; Fine Thread (NF): 6 x 0.75, 7 x 0.75, 8 x 1.0, 10 x 1.25, 12 x 1.5 ; Pipe Thread (NPT): 1/8 NPT 27
Weight 3.05 lb.

Description

Tap and Die Set,(Metric) 39 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products