Shop All Combination Wrenches
Tekton
39 mm Combination Wrench
Mfr # WCB24039
Zoro # G8869231
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Overall Length 20.1 in.
- Includes 39 mm Combination Wrench
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24039
- Zoro # G8869231
- UPC # 020209013465
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 20.1 in. |
Height | 1.2 in. |
Width | 3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 39 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 2.79 lb. |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 39mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000708)
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031480)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 45 mm Combination Wrench (WCB24045)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- TEKTON 14 mm Stubby Combination Wrench (18069)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TEKTON 13 mm Combination Wrench (18283)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- Tekton Combination Wrenches