Shop All Box End Wrenches
Tekton
3/8 x 7/16 Inch 45-Degree Offset Box End Wrench
Mfr # WBE23310
Zoro # G8861988
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8 Inch x 7/16 Inch 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 7.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WBE23310
- Zoro # G8861988
- UPC # 020209233108
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 7.6 in. |
Nominal Size | 3/8" x 7/16"; 3/8" x 7/16" |
Height | 2.1 in. |
Width | 0.7 in. |
Length | 7.6 in. |
Details
Item | OffSet Box End Wrn,3/8" X7/16" 45-Deg |
Includes | 3/8 Inch x 7/16 Inch 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.19 lb. |
Head Angle | 45 Degrees |
SAE or Metric | SAE |
Number of Points | 12 |
Description
OffSet Box End Wrn,3/8 In. X7/16 In. 45-Deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- KRAFT TOOL Carbon Steel Midget Trowel w/Wo, 8"x3 (PL407)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- M-D Trowel 3/16X1/4X5/16 F-V Notch (30000)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- TEKTON 8 x 10 mm 45-Degree Offset Box End Wrench (WBE24308)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- Tekton Wrenches