Shop All Combination Wrenches
Tekton
3/8 Inch Stubby Combination Wrench
Mfr # 18045
Zoro # G8867201
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Head Size 3/8
- Overall Length 4 in.
- Includes 3/8 Inch Stubby Combination Wrench
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 18045
- Zoro # G8867201
- UPC # 020209003800
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 3/8 |
Overall Length | 4 in. |
Height | 0.4 in. |
Width | 0.8 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 3/8 Inch Stubby Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Weight | 0.07 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Stubby Combination Wrench 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- GREENLEE 7/16 in Knock Out Draw Stud (DSH-7/16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- WILLIAMS Combination Wrench, 3 1/2 Inch Opening, Rounded (JHW1199C)
- TEKTON 12 mm Combination Wrench (18282)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 6 mm Stubby Combination Wrench (18061)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- Tekton Combination Wrenches