Shop All Multi-purpose Air Hoses
Tekton
3/8 Inch I.D. x 6 Foot Rubber Lead-In Air Hose (250 PSI)
Mfr # 46333
Zoro # G8863290
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in.
- Width 0.6 in.
- Weight 0.97 lb.
- Working Pressure 250 PSI
- Burst Pressure 1100 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 46333
- Zoro # G8863290
- UPC # 020209463338
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 72 in. |
Width | 0.6 in. |
Details
Item | Rubber Lead-" Hose 250 psi 6 ft. x 3/8" |
Weight | 0.97 lb. |
Working Pressure | 250 PSI |
Burst Pressure | 1100 PSI |
Working Temperature | -40 - 190 °F |
Description
Rubber Lead- In. Hose 250 psi 6 ft. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5L380 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- AAON VFD 5HP 480VJ1000 YASKAWA (R75330)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- NSK NSK 6312 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6312 2Z)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-31)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-11)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- Tekton Air Hoses