Shop All Multi-purpose Air Hoses
Tekton
3/8 Inch I.D. x 6 Foot Hybrid Lead-In Air Hose (300 PSI)
Mfr # 46133
Zoro # G8863272
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72 in.
- Weight 0.66 lb.
- Working Temperature 25 - 100 °F
- Burst Pressure 900 PSI
- Working Pressure 300 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 46133
- Zoro # G8863272
- UPC # 020209461334
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 72 in. |
Width | 0.6 in. |
Details
Item | Hybrid Lead-" Hose 300 psi 6 ft. x 3/8" |
Weight | 0.66 lb. |
Working Temperature | 25 - 100 °F |
Burst Pressure | 900 PSI |
Working Pressure | 300 PSI |
Description
Hybrid Lead- In. Hose 300 psi 6 ft. x 3/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012 MULTIPAK (124170 F2B-SC-012)
- FESTO Standards-Based Cylinder DSNU-16-200-P-A (DSNU-16-200-P-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- LEGACY MFG Reusable End Female 0.62 in. Flexzilla Water Hose (MTRP900625F)
- MILTON INDUSTRIES Milton Industries MIL621-11 Reusable Brass Hose Fittings (MIL621-11)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-50)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- Tekton Multi-purpose Air Hoses