Shop All Multi-purpose Air Hoses
Tekton
3/8 Inch I.D. x 50 Foot Hybrid Air Hose (300 PSI)
Mfr # 46137
Zoro # G8865503
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 600 in.
- Burst Pressure 900 PSI
- Working Pressure 300 PSI
- Working Temperature 25 - 100 °F
- Weight 4.75 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 46137
- Zoro # G8865503
- UPC # 020209461372
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 600 in. |
Width | 0.9 in. |
Details
Item | Hybrid Air Hose,300 psi 50 ft. x 3/8" |
Burst Pressure | 900 PSI |
Working Pressure | 300 PSI |
Working Temperature | 25 - 100 °F |
Weight | 4.75 lb. |
Description
Hybrid Air Hose,300 psi 50 ft. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 10 ft L, 145 psi Working, Polyurethane, Domes (PU1410)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- Tekton Multi-purpose Air Hoses