Shop All Multi-purpose Air Hoses
Tekton
3/8 Inch I.D. x 3 Foot Rubber Lead-In Air Hose (250 PSI)
Mfr # 46332
Zoro # G8862977
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in.
- Width 0.6 in.
- Working Pressure 250 PSI
- Weight 0.55 lb.
- Working Temperature -40 - 190 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 46332
- Zoro # G8862977
- UPC # 020209463321
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 36 in. |
Width | 0.6 in. |
Details
Item | Rubber Lead-" Hose 250 PSI 3ft. x 3/8" |
Working Pressure | 250 PSI |
Weight | 0.55 lb. |
Working Temperature | -40 - 190 °F |
Burst Pressure | 1100 PSI |
Description
Rubber Lead- In. Hose 250 PSI 3ft. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-25)
- PRIMEFIT 3/8" Push On Barb to 3/8" Male Hose End, 25PCS (HRK38P38M-B25-P)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-31)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-11)
- Tekton Multi-purpose Air Hoses