Tekton

3/8 Inch I.D. x 25 Foot Hybrid Air Hose (300 PSI) (Discontinued)


This Product is Discontinued
Shop for all Multi-purpose Air Hoses

Key Features

  • Length 300 in.
  • Weight 2.5 lb.
  • Width 0.8 in.
  • Working Temperature 25 - 100 °F
  • Working Pressure 300 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 300 in.
Width 0.8 in.

Details

Item Hybrid Air Hose,300 psi 25 ft. x 3/8"
Weight 2.5 lb.
Working Temperature 25 - 100 °F
Working Pressure 300 PSI
Burst Pressure 900 PSI

Description

Hybrid Air Hose,300 psi 25 ft. x 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products