Shop All Multi-purpose Air Hoses
Tekton
3/8 Inch I.D. x 10 Foot Rubber Whip Hose with Swivel (250 PSI)
Mfr # 46348
Zoro # G8864079
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120 in.
- Width 0.8 in.
- Weight 1.56 lb.
- Working Pressure 250 PSI
- Working Temperature -40 - 190 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 46348
- Zoro # G8864079
- UPC # 020209463482
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Length | 120 in. |
Width | 0.8 in. |
Details
Item | Rubber Whip Hose,250 psi 10 ft. x 3/8" |
Weight | 1.56 lb. |
Working Pressure | 250 PSI |
Working Temperature | -40 - 190 °F |
Burst Pressure | 1100 PSI |
Description
Rubber Whip Hose,250 psi 10 ft. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Garden Hose Swivel (23-0001)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- LEGACY AIR HOSE Retractable 3/8"x75' Flexilla (LML8306FZ)
- PRIMEFIT 1/4in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14050C)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 5, 3/4" - 1 (HFZG505YW-E)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- Tekton Air Hoses