Tekton

3/8 Inch I.D. x 10 Foot Hybrid Lead-In Air Hose (300 PSI) (Discontinued)


This Product is Discontinued
Shop for all Multi-purpose Air Hoses

Key Features

  • Length 120 in.
  • Weight 1 lb.
  • Burst Pressure 900 PSI
  • Working Pressure 300 PSI
  • Width 0.6 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 120 in.
Width 0.6 in.

Details

Item Hybrid Lead-In Hose 300 psi 10ft.x3/8"
Weight 1 lb.
Burst Pressure 900 PSI
Working Pressure 300 PSI
Working Temperature 25 - 100 °F

Description

Hybrid Lead-In Hose 300 psi 10ft.x3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products