Shop All Nut Drivers
Tekton
3/8 Inch High-Torque Black Oxide Blade Nut Driver
Mfr # 26866
Zoro # G8870729
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.7 in.
- Handle Length 4.7 in.
- Shaft Diameter 0.275 in.
- Weight 0.24 lb.
- Width 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26866
- Zoro # G8870729
- UPC # 020209268667
- Country of Origin United States
- Category Nut Drivers
Dimensions
Length | 7.7 in. |
Handle Length | 4.7 in. |
Shaft Diameter | 0.275 in. |
Width | 1.5 in. |
Bell Max. Depth | 1 in. |
Bell Diameter | 0.53 in. |
Exposed Blade Length | 3 in. |
Details
Item | Nut Driver 3/8" |
Weight | 0.24 lb. |
Description
Nut Driver 3/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- CRESCENT Wrench Combo 1-1/16" (CCW14-05)
- DRILL AMERICA 19/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX619/64)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- TEKTON 6 mm High-Torque Black Oxide Blade Nut Driver (26884)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- TEKTON 1/4 Inch High-Torque Black Oxide Blade Nut Driver (26863)
- TEKTON 7 mm High-Torque Black Oxide Blade Nut Driver (26885)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- MALCO 4 in Magnetic Hex Chuck Drivers 14 2PK (2PK-MSHML14)
- Tekton Screwdrivers and Nutdrivers