3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26310
Zoro # G010757441
Key Features
- Finish Satin Chrome
- SAE or Metric SAE
- Size 3/8 in.
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC26310
- Zoro # G010757441
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 3/8 in. |
Details
Finish | Satin Chrome |
SAE or Metric | SAE |
Item | Ratcheting Wrench |
Head Type | Flexible |
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #36 (C73464)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- HAKKO/CHP Very Fine Point Tweezer, Strong Bent Tips (7A-SA)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- TEKTON 9/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23314)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 24 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23424)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- GREAT NECK Ratchets 1/4 Dr 5-1/2 in. (RA14)
- Tekton Wrenches