Shop All Bit Sockets
Tekton
3/8 Inch Drive x T55 Long Torx Bit Socket
Mfr # SHB14455
Zoro # G7736235
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Weight 0.32 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14455
- Zoro # G7736235
- UPC # 020209024799
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.39 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T55 Lon |
Weight | 0.32 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T55 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- TEKTON TR15 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17215)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- Tekton Sockets & Ratchets