Shop All Bit Sockets
Tekton
3/8 Inch Drive x T50 Long Torx Bit Socket
Mfr # SHB14450
Zoro # G7735614
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.32 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14450
- Zoro # G7735614
- UPC # 020209024782
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.31 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T50 Lon |
Weight | 0.32 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T50 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points (J6509H)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- TEKTON 3/8 Inch Drive x 3.5 mm Long Hex Bit Socket (SHB13401)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- TEKTON 3/8 Inch Drive x E14 External Star Socket (SHD12414)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L (53YV87)
- Tekton Bit Sockets