Shop All Bit Sockets
Tekton
3/8 Inch Drive x T47 Long Torx Bit Socket
Mfr # SHB14447
Zoro # G7735605
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Shaft Diameter 0.31 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14447
- Zoro # G7735605
- UPC # 020209024775
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T47 Lon |
Replaceable Insert | No |
Weight | 0.32 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T47 Lon, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Kit Upc No.20678 (730BB-2-1/8)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT17)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- TEKTON 1/2 Inch Drive x E20 External Star Socket (SHD22420)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- TEKTON 7/16 in Tip, 1/2 in. Drive, SAE (SHB22211)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 3/4 in L (J4990R-5/16)
- Tekton Sockets & Ratchets