Shop All Bit Sockets
Tekton
3/8 Inch Drive x T45 Long Torx Bit Socket
Mfr # SHB14445
Zoro # G7735657
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Exposed Blade Length 4.88 in.
- Weight 0.32 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14445
- Zoro # G7735657
- UPC # 020209024768
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.31 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T45 Lon |
Weight | 0.32 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T45 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- Tekton Bit Sockets