Shop All Bit Sockets
Tekton
3/8 Inch Drive x T40 Long Torx Bit Socket
Mfr # SHB14440
Zoro # G7735569
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.29 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14440
- Zoro # G7735569
- UPC # 020209024751
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.25 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T40 Lon |
Weight | 0.29 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T40 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ESTWING Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather (94749)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- Tekton Bit Sockets