Shop All Bit Sockets
Tekton
3/8 Inch Drive x T30 Long Torx Bit Socket
Mfr # SHB14430
Zoro # G7735623
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Weight 0.29 lb.
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB14430
- Zoro # G7735623
- UPC # 020209024744
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.25 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T30 Lon |
Weight | 0.29 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T30 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT310)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- TEKTON 3/8 Inch Drive x T27 Long Torx Bit Socket (SHB14427)
- TEKTON TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27255)
- TEKTON 3/8 Inch Drive x E6 External Star Socket (SHD12406)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- TEKTON T50 Tip, 1/2 in. Drive, Torx (SHB24250)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T40 Tip, 1 23/32 in L (J5239-40W)
- Tekton Bit Sockets