Shop All Bit Sockets
Tekton
3/8 Inch Drive x M8 Triple Square Bit Socket
Mfr # SHB18208
Zoro # G109910443
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB18208
- Zoro # G109910443
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Taping Knife, Blue Steel, 8" (748)
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50859)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- TEKTON T9 Tip, 1/4 in. Drive, Torx (SHB04209)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L (1EZK4)
- Tekton Bit Sockets