Shop All Bit Sockets
Tekton
3/8 Inch Drive x M7 Triple Square Bit Socket
Mfr # SHB18207
Zoro # G109910450
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB18207
- Zoro # G109910450
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724H)
- TEKTON 3/4 Inch Combination Wrench (18262)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON #1 Tip, Phillips Bit Socket 3/8 Inch Drive x #0, 3/8 in. Drive (SHB11200)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 1/2 Inch Drive x 5/8 Inch Slotted Bit Socket (SHB20206)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- Tekton Bit Sockets