Shop All Bit Sockets
Tekton
3/8 Inch Drive x M7 Long Triple Square Bit Socket
Mfr # SHB18407
Zoro # G409910464
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB18407
- Zoro # G409910464
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82214D2B195945)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON 3/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 3/16, 3/8 in. Drive (SHB10201)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L (54TN39)
- Tekton Bit Sockets