Shop All Bit Sockets
Tekton
3/8 Inch Drive x M6 Triple Square Bit Socket
Mfr # SHB18206
Zoro # G509910463
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB18206
- Zoro # G509910463
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/Wood Handle, 4" x 2 (GG420)
- WERA Screwdriver TR9 Round (05028033001)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- TEKTON TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27225)
- TEKTON 3/8 Inch Drive x M4 Long Triple Square Bit Socket (SHB18404)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- KO-KEN Bit Socket 10mm Double-Hex 120mm For Cylinder head bolt 1/2 Sq. Drive (4010M.120-10(12P))
- Tekton Sockets & Ratchets