Shop All Bit Sockets
Tekton
3/8 Inch Drive x M5 Long Triple Square Bit Socket
Mfr # SHB18405
Zoro # G609910448
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB18405
- Zoro # G609910448
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver Set, Slotted, Phillips, Alloy Steel, 8 Pieces (JHW100P-8MD)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- PROTO Cordless Screwdriver Kit, 1/4" Drive Size (J6652S)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- TEKTON 3/8 Inch Drive x #1 Long Phillips Bit Socket (SHB11401)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Bit Socket (SHB29218)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- KO-KEN Bit Socket TORX T55 100mm 1/2 Sq. Drive (14025.100-T55)
- Tekton Sockets & Ratchets