Shop All Bit Sockets
Tekton
3/8 Inch Drive x M4 Triple Square Bit Socket
Mfr # SHB18204
Zoro # G209910442
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB18204
- Zoro # G209910442
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- WELLER Crescent X6 12 Point Metric Wrench Set 11 in. L 7 pk (CX6RWM7)
- MILWAUKEE TOOL Detent Pin (44-60-1170)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- TEKTON T40 Tip, 1/2 in. Drive, Torx (SHB24240)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" HEX DRIVER 6" LENG (GP29126F)
- Tekton Sockets & Ratchets