Shop All Bit Sockets
Tekton
3/8 Inch Drive x M4 Long Triple Square Bit Socket
Mfr # SHB18404
Zoro # G509910470
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB18404
- Zoro # G509910470
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- LLAMBRICH USA Keyless Drill Chuck 0.787" Cap., 3JT Mount Size, Steel (JK 20 J-3)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Bit Socket (SHB29214)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- URREA Replacement Torx bit T45 (R5239T45)
- Tekton Bit Sockets