Shop All Bit Sockets
Tekton
3/8 Inch Drive x M10 Triple Square Bit Socket
Mfr # SHB18210
Zoro # G609910462
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB18210
- Zoro # G609910462
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- ARTU Tungsten Carbide Grit File, 6", Flat/Fine (02942)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- TEKTON T55 Tip, 3/8 in. Drive, Torx (SHB14255)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- TEKTON 1/8 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/8, 1/4 in. Drive (SHB00200)
- TEKTON 1/2 Inch Drive x E14 External Star Socket (SHD22414)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 23/32 in L (J4990-6M-TT)
- Tekton Sockets & Ratchets