Shop All Bit Sockets
Tekton
3/8 Inch Drive x M10 Long Triple Square Bit Socket
Mfr # SHB18410
Zoro # G109910467
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB18410
- Zoro # G109910467
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- PROTO Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06W)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket (SHB29216)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27255)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- Tekton Sockets & Ratchets