Shop All Bit Sockets
Tekton
3/8 Inch Drive x E8 External Star Socket
Mfr # SHD12408
Zoro # G7733015
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.67 in.
- Length 1.2 in.
- Weight 0.06 lb.
- Well Depth 0.32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12408
- Zoro # G7733015
- UPC # 020209029398
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.67 in. |
Length | 1.2 in. |
Well Depth | 0.32 in. |
Socket End Diameter | 0.42 in. |
Socket Opening Size | E8 |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E8 Ex |
Weight | 0.06 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E8 Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-10' 10-1/2)
- DEWALT Cordless Circular Saw Kit, 20V Max (DCS391P1)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- TEKTON 3/8 Inch Drive x M7 Triple Square Bit Socket (SHB18207)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- KO-KEN Bit Socket 3/8 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-3/8)
- Tekton Bit Sockets