Shop All Bit Sockets
Tekton
3/8 Inch Drive x E5 External Star Socket
Mfr # SHD12405
Zoro # G7732918
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.67 in.
- Length 1.2 in.
- Socket Opening Size E5
- Weight 0.05 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12405
- Zoro # G7732918
- UPC # 020209029084
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.67 in. |
Length | 1.2 in. |
Socket Opening Size | E5 |
Well Depth | 0.24 in. |
Socket End Diameter | 0.28 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E5 Ex |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E5 Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Impact Shal (CMMT15850)
- KRAFT TOOL Co. CF026 8 in. x 8 in. Stainless Steel Hand Groover with Wood Handle, 2PK (CF026-2)
- X1 TOOLS 9/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2040x1)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- TEKTON 1/2 Inch Drive x T70 Torx Bit Socket (SHB24270)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM5 L.52 mm (02060005)
- Tekton Sockets & Ratchets