Shop All Bit Sockets
Tekton
3/8 Inch Drive x E4 External Star Socket
Mfr # SHD12404
Zoro # G7732884
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.2 in.
- Width 0.67 in.
- Well Depth 0.24 in.
- Weight 0.05 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12404
- Zoro # G7732884
- UPC # 020209029077
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 1.2 in. |
Width | 0.67 in. |
Well Depth | 0.24 in. |
Socket Opening Size | E4 |
Socket End Diameter | 0.23 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E4 Ex |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E4 Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- TEKTON TR20 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27220)
- TEKTON S1 Tip, Square Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB15201)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER 6" LENGT (GP19086M)
- Tekton Sockets & Ratchets