Shop All Bit Sockets
Tekton
3/8 Inch Drive x E20 External Star Socket
Mfr # SHD12420
Zoro # G7732893
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.2 in.
- Width 0.95 in.
- Socket Opening Size E20
- Well Depth 0.44 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12420
- Zoro # G7732893
- UPC # 020209029558
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 1.2 in. |
Width | 0.95 in. |
Socket Opening Size | E20 |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E20 E |
Weight | 0.1 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E20 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- DEWALT Handle and Cover (395184-00)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- Tekton Bit Sockets