Shop All Bit Sockets
Tekton
3/8 Inch Drive x E18 External Star Socket
Mfr # SHD12418
Zoro # G7732927
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.87 in.
- Length 1.2 in.
- Socket Opening Size E18
- Well Depth 0.44 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12418
- Zoro # G7732927
- UPC # 020209029541
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.87 in. |
Length | 1.2 in. |
Socket Opening Size | E18 |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E18 E |
Weight | 0.09 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E18 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish (65820)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- TEKTON 3/8 Inch Drive x M9 Triple Square Bit Socket (SHB18209)
- Tekton Sockets & Ratchets