Shop All Bit Sockets
Tekton
3/8 Inch Drive x E16 External Star Socket
Mfr # SHD12416
Zoro # G7732954
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.2 in.
- Width 0.79 in.
- Well Depth 0.44 in.
- Socket Opening Size E16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD12416
- Zoro # G7732954
- UPC # 020209029534
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 1.2 in. |
Width | 0.79 in. |
Well Depth | 0.44 in. |
Socket Opening Size | E16 |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E16 E |
Weight | 0.08 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E16 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger (GAL12V-40)
- CMT Upcut Spiral Bit, 1/2" (195.506.11)
- KNAACK Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (118-01)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YR83)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 1/4" (80438)
- Tekton Sockets & Ratchets