Shop All Bit Sockets
Tekton
3/8 Inch Drive x E12 External Star Socket
Mfr # SHD12412
Zoro # G7732866
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.2 in.
- Width 0.67 in.
- Tether Ready No
- Weight 0.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD12412
- Zoro # G7732866
- UPC # 020209029497
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 1.2 in. |
Width | 0.67 in. |
Well Depth | 0.44 in. |
Socket End Diameter | 0.59 in. |
Socket Opening Size | E12 |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E12 E |
Tether Ready | No |
Weight | 0.06 lb. |
Product Type | Hand Drive Socket 3/8 Inch Drive x E12 E |
Description
Hand Drive Socket 3/8 Inch Drive x E12 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- IRWIN 8 in Straight Jaw GrooveLock Plier (4935095)
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- TEKTON T50 Tip, 3/8 in. Drive, Torx (SHB14250)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- TEKTON 3/8 Inch Drive x E14 External Star Socket (SHD12414)
- TEKTON 1/2 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA25402)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- Tekton Bit Sockets