Shop All Bit Sockets
Tekton
3/8 Inch Drive x E11 External Star Socket
Mfr # SHD12411
Zoro # G7733469
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.67 in.
- Length 1.2 in.
- Socket Opening Size E11
- Well Depth 0.44 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12411
- Zoro # G7733469
- UPC # 020209029480
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.67 in. |
Length | 1.2 in. |
Socket Opening Size | E11 |
Well Depth | 0.44 in. |
Socket End Diameter | 0.56 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E11 E |
Weight | 0.06 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E11 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH (D25416K)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Poly/Thermoplastic Handle (45RC16)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 5/16", Hex Bit (13878)
- Tekton Bit Sockets