Shop All Bit Sockets
Tekton
3/8 Inch Drive x E10 External Star Socket
Mfr # SHD12410
Zoro # G7733444
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.67 in.
- Length 1.2 in.
- Well Depth 0.4 in.
- Weight 0.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD12410
- Zoro # G7733444
- UPC # 020209029435
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.67 in. |
Length | 1.2 in. |
Well Depth | 0.4 in. |
Socket End Diameter | 0.52 in. |
Socket Opening Size | E10 |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E10 E |
Weight | 0.06 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E10 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 30Mm Socket Dp Imp 3, M880 (M880)
- DENDESIGNS 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter (DE111763)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- TEKTON 1/2 Inch Drive x E14 External Star Socket (SHD22414)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 8 mm Tip, 1 1/2 in L (54TM14)
- Tekton Sockets & Ratchets