Shop All Bit Sockets
Tekton
3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket
Mfr # SHB12401
Zoro # G307676677
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 4.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB12401
- Zoro # G307676677
- UPC # 20209989579
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 4.9 in. |
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DF94)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- SIMONDS Hf Rd Bd 12 (73323000)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- TEKTON 3/8 Inch Drive x M6 Long Triple Square Bit Socket (SHB18406)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L (41420)
- Tekton Bit Sockets