Shop All Sockets
Tekton
3/8 Inch Drive x 9/32 Inch Deep 6-Point Socket
Mfr # SHD13007
Zoro # G7733365
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 9/32 in
- Length 2.49 in.
- Width 0.67 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 9/32 in |
Length | 2.49 in. |
Width | 0.67 in. |
Socket Opening Size | 9/32 in. |
Socket End Diameter | 0.43 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 9/32 |
Weight | 0.08 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- RUBBERMAID COMMERCIAL Caster, Quiet, 3", Gray, WB Trolley (GRFG1990704)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MORSE Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-8' 1/2)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- STAR ASIA 17Mm 1/2 Dr Lug Nut Socket (21091)
- Tekton Sockets