Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9/32 Inch Deep 6-Point Impact Socket
Mfr # SID13007
Zoro # G500844798
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13007
- Zoro # G500844798
- UPC # 20209053935
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 9/32 in |
Well Depth | 0.50 in. |
Socket End Diameter | 0.48 in. |
Drive End Diameter | 0.67 in. |
Socket Opening Size | 9/32 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 9/64 (46009)
- POWERBUILT 4Pc Socket Adapter Set (640848)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Impact Socket (SID13006)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID22221)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Impact Socket (SID22128)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID12008)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- Tekton Impact Sockets