Shop All Sockets
Tekton
3/8 Inch Drive x 9/32 Inch 6-Point Socket
Mfr # SHD12007
Zoro # G7733399
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 9/32 in
- Measurement Type SAE
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 9/32 in |
Width | 0.67 in. |
Length | 1.19 in. |
Well Depth | 0.24 in. |
Socket Opening Size | 9/32 in. |
Socket End Diameter | 0.43 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 9/32 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- CRAFTSMAN Tool Box, Structural Foam, Black, 28 in W x 12 in D x 11-1/2 in H (CMST28001)
- JAMESON Glow Rod Kit with 20 Feet of Fiberglass Fish Rod (7S-45T)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- TEKTON 1/4 Inch Drive x 5 mm Deep 6-Point Socket (SHD03104)
- TEKTON 3/4 Inch Drive x 21 mm 6-Point Socket (SHD32121)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- Tekton Sockets & Ratchets