Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket
Mfr # SID13014
Zoro # G700844819
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13014
- Zoro # G700844819
- UPC # 20209053874
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 9/16 in |
Socket Opening Size | 9/16 in. |
Socket End Diameter | 0.86 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.13 in. |
Drive End Diameter | 0.86 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- DEWALT Cordless Band Saw (DCS375B)
- DRILL AMERICA 3/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/8)
- CHANNELLOCK 12in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (442X)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Impact Socket (SID22110)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- Tekton Sockets & Ratchets