Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket
Mfr # SID13214
Zoro # G503547924
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13214
- Zoro # G503547924
- UPC # 20209996201
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 9/16 in. |
Socket End Diameter | 0.78 in. |
Drive End Diameter | 0.78 in. |
Socket Opening Size | 9/16 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.1 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Standard 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302948)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- PROTO 1/2 in Drive, 1-3/8" Torx(R) SAE Socket, 12 Points (J5444)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-9' 5)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- TEKTON 3/8 Inch Drive x 7 mm 6-Point Impact Socket (SID12107)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 6-Point Impact Socket (SID13007)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- Tekton Impact Sockets