Shop All Bit Sockets
Tekton
3/8 Inch Drive x 9 mm Long Hex Bit Socket
Mfr # SHB13409
Zoro # G7734826
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Replaceable Insert No
- Exposed Blade Length 4.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13409
- Zoro # G7734826
- UPC # 020209024539
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.36 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 9 mm Lon |
Replaceable Insert | No |
Weight | 0.32 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 9 mm Lon, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- ELECTRIDUCT Coated Fbrglss Duct Rodder w/Cage/Wheel Stnd, 1000ft, TL-BJT-CR12-1000 (TL-BJT-CR12-1000)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3008CW)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330170)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- TEKTON TR10 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17210)
- TEKTON 3/8 Inch Drive x M9 Triple Square Bit Socket (SHB18209)
- TEKTON 3/8 Inch Drive x 3.5 mm Long Hex Bit Socket (SHB13401)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- TEKTON TR40 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17240)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- Tekton Sockets & Ratchets