Shop All Sockets
Tekton
3/8 Inch Drive x 9 mm Deep 6-Point Socket
Mfr # SHD13109
Zoro # G7733548
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 9 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 9 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket End Diameter | 0.52 in. |
Socket Opening Size | 9 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 9 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Off-Set Type (536-101)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- VEGA Ball-End Hex Hex x 3 in 9 pieces Set (175BPMCS9)
- TITAN Telescoping Magnetic Pickup Tool (TIT11663)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Socket (SHD23112)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD03214)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Socket (SHD23113)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- Tekton Sockets & Ratchets